Shop All Control Parts
Qwikproducts
QwikSwap V3 Variable airflow ECM replacement - 3 speed
Mfr # QT6104
Zoro # G802489826
original price:
$297.99
5% off
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Provides replacement of a failed OEM Variable Air Flow Rate ECM 2.0. 2.3, 2.5 or 3.0 motor with a Permanent Split Capacitor (PSC) motor while maintaining variable blower air flow capability
- Includes Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits
- Features Provides Variable Blower Air Flow, Fast Replacement (no programming required), provide improved humidity removal compared to fixed-speed operation, automatically select the optimum PSC motor blower speed (Low, Medium or High) every time the unit cycles on, Low-Cost, Robust Alternative to Expensive Unreliable ECM Motors
- Weight 0.8
- Height 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qwikproducts
- MFR # QT6104
- Zoro # G802489826
- UPC # 711582061043
- Country of Origin United States
- Category Control Parts
Dimensions
Height | 12.5 |
Length (In.) | 8.5 |
Width | 2 |
Details
Application | Provides replacement of a failed OEM Variable Air Flow Rate ECM 2.0. 2.3, 2.5 or 3.0 motor with a Permanent Split Capacitor (PSC) motor while maintaining variable blower air flow capability |
Includes | Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits |
Features | Provides Variable Blower Air Flow, Fast Replacement (no programming required), provide improved humidity removal compared to fixed-speed operation, automatically select the optimum PSC motor blower speed (Low, Medium or High) every time the unit cycles on, Low-Cost, Robust Alternative to Expensive Unreliable ECM Motors |
Weight | 0.8 |
Color | Mostly Green |
For Use With | Work with optional Humidity Sensor (QT6001) for enhanced humidity removal, REPLACES ECM 2.0 & 2.3 MOTORS, ECM 2.5 & 3.0 MOTORS, and COMMUNICATING MOTORS (Emerson, Nidec, US Motors), Any PSC Motor |
Material | Multiple |
Description
QwikSwap V3 (QT6104) provides replacement of a failed OEM Variable Air Flow Rate ECM 2.0. 2.3, 2.5 or 3.0 motor with a Permanent Split Capacitor (PSC) motor while maintaining variable blower air flow capability. As with any QwikSwap, installation simply requires moving wires from the failed ECM motor to the QwikSwap V3 board, then connecting the new PSC motor’s common and the three power leads (one for each speed) to the QwikSwap V3 board (along with a capacitor).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- ALL-FILTERS 15X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (15202.8 4PK)
- BRAY 2-10VDC/4-20mA 24VAC/DC Act. (DM24-280)
- SUPCO Contactor, 40A, 120V, 3 Pole (DP401203)
- ERIE Actuator, 24VAC, On/Off, Hi-Temp Switch (AG14A02A)
- MARVAIR Compressor Contactor 3P 30Amp, Mj50040 (50040)
- SUPCO Hi Pressure Switch, 665 psi OP, 565 psi CL (SHP665565)
- REZNOR Limit Switch, 105 deg-135 deg F, Auto Fan (146465)
- SUPCO Low Pressure Switch, 90 psi OP, 120 psi CL (SLP90120)
- MEPCO Thermostatic Disc (C5940)
- Qwikproducts Control Parts