Shop All Carbon Monoxide and Smoke Detectors
Qwikproducts
QwikSmoke Universal Smoke Detector Test Gas
Mfr # QT2330
Zoro # G202489891
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast, reliable and easy to use, Takes less than 30 seconds, No Phthalate Esters, Non-Flammable, No CFCs, No Silicone
- Length 2
- Weight 0.1
- Material Aerosol
- For Use With Smoke detectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qwikproducts
- MFR # QT2330
- Zoro # G202489891
- UPC # 711582023300
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Length | 2 |
Details
Features | Fast, reliable and easy to use, Takes less than 30 seconds, No Phthalate Esters, Non-Flammable, No CFCs, No Silicone |
Weight | 0.1 |
Material | Aerosol |
For Use With | Smoke detectors |
Application | Functionally tests any smoke detector |
Description
QwikSmoke is a universal smoke alarm test gas. Designed for use with all smoke detectors; with and without functional test mode capability; battery operated or hard wired. Fast, reliable and easy to use... Takes less than 30 seconds for most detectors!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, M, PR (BO500W-M)
- NMC Safety Cone Do Not Enter Sign (CS15)
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (21AH72)
- LINEAR Motion Detector Transmitter, 500 ft. (NAPPIR01)
- SAFE-T-ALERT Safe-T-Alert SA-340 Black RV/Marine Battery Powered CO2 Detector - Rec (SA-340-BL)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- ADEMCO Plug In Co/Exp.Gas Alarm (1039760)
- FIRST ALERT Battery-Powered Electrochemical Carbon Monoxide Detector (1039727)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- FIRST ALERT Smoke/Co Alarm & Voice (SC7010BV)
- Qwikproducts Fire Protection