Shop All Concrete Tool Accessories
Qwikproducts
QwikPad for Generators Concrete Anchor kit
Mfr # QT8381
Zoro # G407145325
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Blade Width 0.25
- Color Silver
- For Use With All QwikPad for Generators (Series QT8XXX)
- Application Generator Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT8381
- Zoro # G407145325
- UPC # 711582083816
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Length | 5 |
Blade Width | 0.25 |
Details
Color | Silver |
For Use With | All QwikPad for Generators (Series QT8XXX) |
Application | Generator Pad |
Includes | (1) 1/4" x 5" corrosion resistant anchor screw (1) 3/16" x 6.5" masonry drill bit (1) 3" diameter stainless steel fender washer (1) Installation Guide |
Blade Material | Metal |
Description
Optional concrete anchors provide additional hurricane protection when needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- MILWAUKEE TOOL 5-1/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5166)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- TOMAHAWK POWER 10ft Aluminum Concrete Screed Blade Board Straight Edge (TSB10-E)
- KRAFT TOOL Aluminum Hawk w/Pro, 13-1/2" x 13-1/2 (PL524PF)
- KRAFT TOOL Fiberglass Button Handle w/Insert, 6 ft. (CC674)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 24 (GG824-6)
- TOMAHAWK POWER 14ft Aluminum Concrete Screed Blade Board Straight Edge, Application: 165 Inches (TSB14-E)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 8" x 8 (SL518)
- Qwikproducts Concrete & Masonry Tools