Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Generators (Briggs and Stratton, Pwr Protn)
Mfr # QT8215
Zoro # G904178703
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width 40
- Includes corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad
- Length 56
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT8215
- Zoro # G904178703
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 5.5 |
Width | 40 |
Length | 56 |
Details
Item | Generator Pad |
Includes | corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad |
Color | Black |
Material | Mostly Recycled Plastic |
Application | Generator Pad |
For Use With | Briggs & Stratton PowerProtect generators |
Weight | 46 |
Features | Lightweight until filled (46lbs unfilled and 330lbs after), Easy to install, Rated for up to 180mph winds, High-Durability, UV Resistant, Made From Recycled Plastics, 1-person install capability, exceeds Miami-Dade hurricane requirements, 50 lbs heavier than competitor's concrete pads, provides 5" of clearance above adjoining grade, |
Description
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel. After the gel sets the 46lb pad then weighs up to 330lbs! Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- QWIKPRODUCTS Universal Pad includes hardware for Generac/Honeywell, Kohler RES/RCA, and Cummins Generators (QT8201)
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- STENS Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000 (102-689-12)
- Qwikproducts Generator & Power Inverter Accessories