Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Generators (Briggs and Stratton, 20kW)
Mfr # QT8220
Zoro # G004178702
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Generator Pad
- Material Mostly Recycled Plastic
- Length 56
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qwikproducts
- MFR # QT8220
- Zoro # G004178702
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Length | 56 |
Height | 5.5 |
Width | 40 |
Details
Item | Generator Pad |
Color | Black |
Application | Generator Pad |
Material | Mostly Recycled Plastic |
For Use With | Briggs & Stratton aluminum enclosure generators |
Includes | corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad |
Features | Lightweight until filled (46lbs unfilled and 330lbs after), Easy to install, Rated for up to 180mph winds, High-Durability, UV Resistant, Made From Recycled Plastics, 1-person install capability, exceeds Miami-Dade hurricane requirements, 50 lbs heavier than competitor's concrete pads, provides 5" of clearance above adjoining grade, |
Weight | 46 |
Description
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel. After the gel sets the 46lb pad then weighs up to 330lbs! Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates P17-W (88007)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- 3M Replacement for 3M 94788 (94788 3M)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS Universal Pad includes hardware for Generac/Honeywell, Kohler RES/RCA, and Cummins Generators (QT8201)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- Qwikproducts Generator & Power Inverter Accessories