Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators)
Mfr # QT8210
Zoro # G304178709
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mostly Recycled Plastic
- For Use With Briggs & Stratton steel enclosure generators
- Color Black
- Length 56
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT8210
- Zoro # G304178709
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Length | 56 |
Height | 5.5 |
Width | 40 |
Details
Item | Generator Pad |
Material | Mostly Recycled Plastic |
For Use With | Briggs & Stratton steel enclosure generators |
Color | Black |
Application | Generator Pad |
Includes | corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad |
Features | Lightweight until filled (46lbs unfilled and 330lbs after), Easy to install, Rated for up to 180mph winds, High-Durability, UV Resistant, Made From Recycled Plastics, 1-person install capability, exceeds Miami-Dade hurricane requirements, 50 lbs heavier than competitor's concrete pads, provides 5" of clearance above adjoining grade, |
Weight | 46 |
Description
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel. After the gel sets the 46lb pad then weighs up to 330lbs! Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- Qwikproducts Generator & Power Inverter Accessories