Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Condensers (Optional Concrete Anchor Kit)
Mfr # QT8111
Zoro # G704178712
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Height 11
- Color Silver
- Material Metal
- Application Concrete Anchor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT8111
- Zoro # G704178712
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Length | 1 |
Height | 11 |
Width | 4 |
Details
Item | Anchor Kit |
Color | Silver |
Material | Metal |
Application | Concrete Anchor Kit |
For Use With | QwikPad for Condensers |
Weight | 1 |
Features | Increases stabalization during hurricanes |
Description
Optional concrete anchors provide additional hurricane protection when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20506202)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- QWIKPRODUCTS QwikPad for Condensers (40" x 40") (QT8040)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS Universal Pad includes hardware for Generac/Honeywell, Kohler RES/RCA, and Cummins Generators (QT8201)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- GENERAC 100 Amp Smart Management Module (7006)
- Qwikproducts Generator & Power Inverter Accessories