Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Condensers (40" x 40")
Mfr # QT8040
Zoro # G604178706
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40
- Width 40
- Color Black
- Includes corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad
- For Use With HVAC Condensers Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT8040
- Zoro # G604178706
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Length | 40 |
Width | 40 |
Height | 4.5 |
Details
Item | Condenser |
Color | Black |
Includes | corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad |
For Use With | HVAC Condensers Units |
Material | Mostly Recycled Plastic |
Application | Condenser Pad |
Features | Lightweight (only 35lbs unfilled) but when filled it can weigh up to 203lbs, Rated for winds up to 180mph, UV Resistant, High-durability, exceeds Miami-Dade 175 mph wind requirements, provides 4" of clearance above adjoining grade |
Weight | 37 |
Description
QwikPad for Condensers is a lightweight, easy-to-install condenser pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel, and this 35lb pad weighs nearly 203lbs once the gel has been set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, Steel, Square (233)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- QWIKPRODUCTS Universal Pad includes hardware for Generac/Honeywell, Kohler RES/RCA, and Cummins Generators (QT8201)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- Qwikproducts Generator & Power Inverter Accessories