Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Condensers (36" x 36")
Mfr # QT8036
Zoro # G904178710
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Condenser Pad
- Length 36
- Width 36
- Material Mostly Recycled Plastic
- Includes corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT8036
- Zoro # G904178710
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Length | 36 |
Width | 36 |
Height | 4.5 |
Details
Item | Condenser |
Application | Condenser Pad |
Material | Mostly Recycled Plastic |
Includes | corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad |
Color | Black |
For Use With | HVAC Condensers Units |
Weight | 31 |
Features | Lightweight (only 29lbs unfilled) but when filled it can weigh up to 163lbs, Rated for winds up to 180mph, UV Resistant, High-Durability, exceeds Miami-Dade 175 mph wind requirements, provides 4" of clearance above adjoining grade |
Description
QwikPad for Condensers is a lightweight, easy-to-install condenser pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel, and this 29lb pad weighs nearly 160lbs once the gel has been set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- QWIKPRODUCTS Universal Pad includes hardware for Generac/Honeywell, Kohler RES/RCA, and Cummins Generators (QT8201)
- QWIKPRODUCTS QwikPad for Condensers (Optional Concrete Anchor Kit) (QT8111)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- Qwikproducts Generator & Power Inverter Accessories