Shop All Motor Parts
Qwikproducts
QwikConnect ECM adapter
Mfr # QT6110
Zoro # G402197275
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QwikSwap V3 (QT6104)
- Material Plastic and Wire
- Height 1
- Width 4
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT6110
- Zoro # G402197275
- UPC # 711582601104
- Country of Origin United States
- Category Motor Parts
Dimensions
Height | 1 |
Width | 4 |
Length | 11 |
Details
For Use With | QwikSwap V3 (QT6104) |
Material | Plastic and Wire |
Color | Gray and Black |
Features | ECM Adaptor Useful for replacing ECM 2.3 or Eon Motors in fan coil units to Evergreen CM or EM motors, Made in the USA |
Weight | 0.2 |
Description
QwikConnect ECM Adapter for replacing ECM 2.3 or Eon Motors in fan coil units to Evergreen CM or ECM motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- QWIKPRODUCTS QwikSwap X3 Constant torque ECM replacement - 3 speed (QT6100)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- HONEYWELL 221455A Adjustable Crankarm (221455A)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- DAYTON Brush, Motor, Pk2 (1R393)
- DAYTON High Speed Sub Assembly (P146-020-0750)
- Qwikproducts Motor Parts