Shop All Specialty Cleaners
Qwikproducts
QwikClean Foaming Coil Cleaner: 18oz. Can
Mfr # QT2770
Zoro # G302489838
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.3
- Length 2.5
- Color Light Yellow
- For Use On HVAC coils/heat exchangers
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT2770
- Zoro # G302489838
- UPC # 711582027704
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Length | 2.5 |
Height | 9.5 |
Width | 2.5 |
Details
Weight | 1.3 |
Color | Light Yellow |
For Use On | HVAC coils/heat exchangers |
Application | HVAC Evaporator Coil Cleaner. Shake Well before using |
Features | indoor self-rinsing, heavy-duty, industrial strength cleaner, alkaline detergent, will not clog fins or coils, water based, leaves a pleasant lemon fragrance |
Material | Aerosol |
Description
QwikClean Foaming Coil Cleaner is a self-rinsing, heavy-duty, industrial strength cleaner in an aerosol spray can designed to be an all purpose coil cleaner good for any and all coil cleaning jobs. This foaming coil cleaner can be used either as a no-rinse or rinsing cleaner on any type of coil or hard surface.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 5 Gal Drum, Liquid, Red (37935)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PROTEAM Compression Ring Screw Set: 4 Screws (100378)
- SIMPLE GREEN Gal Pro Hd Mp Cleaner (2110000413421)
- QWIKPRODUCTS QwikDescaler+ Kit (QT7711)
- QWIKPRODUCTS QwikBright-MC Microchannel Coil Cleaner/Protectant: 1 Gallon (QT2782)
- QWIKPRODUCTS QwikDescaler Concentrated Descaler Solution, Bottle, 1 gal (QT7710)
- QWIKPRODUCTS QwikDescaler+ Quart (QT7712)
- EDGEWATER INDUSTRIES 32OZ Oil Stain Remover (PNR32OZ-06)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray Kit/2 Spray Bottles Each 16.9 Oz 2 Ex-Large Microfiber Cleaning Towels, 2PK (31216)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- Qwikproducts Specialty Cleaners