Shop All AC Cleaners & Scale Removers
This Product is Discontinued
Qwikproducts
Qwik System Flush Line-Set Flush Tool (Discontinued)
Mfr # QT1110
Zoro # G102490010
This Product is Discontinued
Key Features
- Color Bronze and Black
- Housing Material Metal and Rubber
- Length 4.5
- Features Designed for the simplest access to piping and line sets
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT1110
- Zoro # G102490010
- UPC # 711582011109
- Country of Origin United States
- Category AC Cleaners & Scale Removers
Dimensions
Length | 4.5 |
Width | 2 |
For Use With System Size | Qwik System Flush Cans (QT1100 and/or QT1130) and Can Access Valve (QT1105) |
Height | 6 |
Details
Color | Bronze and Black |
Housing Material | Metal and Rubber |
Features | Designed for the simplest access to piping and line sets |
Weight | 0.1 |
Application | Access anywhere there isn't an existing flare fitting |
Description
Line Set Flush Tool - Use this handy tool to access piping and line sets with Qwik System Flush... Access anywhere there isn’t an existing flare fitting!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.