Shop All Stereo & Optical Audio Cables
Qvs
USB to RJ45 Cisco RS232 6ft Serial Cable
Mfr # UR-2000M2-RJ45
Zoro # G4078175
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Rollover
- Length 6 ft.
- For Use With Modem, Router, Firewall, Switch, and Other Serial-Based Cisco Device with a Console Port
- Connector Type USB A Male to RJ45 Male
- Features Data Transfer Rates Up To 250 Kbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # UR-2000M2-RJ45
- Zoro # G4078175
- UPC # 037229221374
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | Rollover |
For Use With | Modem, Router, Firewall, Switch, and Other Serial-Based Cisco Device with a Console Port |
Connector Type | USB A Male to RJ45 Male |
Features | Data Transfer Rates Up To 250 Kbps |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Dual Shielded |
Item | USB-RJ45 Cisco RS232 Serial Cable,6 ft. |
Description
USB-RJ45 Cisco RS232 Serial Cable,6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVID Ae 55 Headest Black Silver (2AE55KL)
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- ILC Replacement for Panasonic Br1225-1hc (BR1225-1HC PANASONIC)
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable (RCA2A-25)
- LOREX Video RG59 120 ft. Coaxial BNC/Power Cable (CB120URB)
- ACE PRODUCTS GROUP Ace Products Group PHDMX50 50 ft. DMX Lighting Cable (PHDMX50)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- ADD-ON Addon 20.00Cm (8.00In) Displayport Male To Hdmi Female Black Adapter (DISPLAYPORT2HDMI)
- Qvs Stereo & Optical Audio Cables