Shop All HDMI Cables
Qvs
QVS XHDV-10 10 ft. HDMI to VGA Video Converter Cable
Mfr # XHDV-10
Zoro # G703717271
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # XHDV-10
- Zoro # G703717271
- UPC # 37229001914
- Country of Origin China
- Category HDMI Cables
Description
Connects any computer or tablet with HDMI port to projector, monitor, or display with VGA port. Supports high-definition resolution up to 1080p and PC resolution up to 1920x1080/60Hz. It powered through the VGA port, and can be used for secondary monitor or extended desktop. NOTE: For tablet with Mini-HDMI or Micro-HDMI, an adaptor is needed to convert to regular HDMI port.
Specifications- Connector on First End: 1 x 15-pin HD-15 Male VGA
- Connector on Second End: 1 x HDMI Male Digital Audio/Video
- Cable Length: 10 ft.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- DATACOMM ELECTRONICS Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft. (46-1820-BK)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- STEREN Splitter, HDMI, 1x4 (BL-526-041)
- Qvs HDMI Cables