Shop All Surge Protectors
Qvs
QVS SP702 BNC DataLine Surge Protector
Mfr # SP702
Zoro # G703904275
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # SP702
- Zoro # G703904275
- UPC # 37229728729
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Description
QVS is a major manufacturer of cables and connectivity products for computer and communication industries. Our product line comprises of Auto switch, Extension Cable, Panel, Manual Switch and Power Adaptor. Our world class products meet the highest standards of excellence for design, durability, and functionality. QVS speed up your connections, make communication between devices easier and enhances the performance of the device.
Features- BNC DataLine Surge Protector
- Connectors: BNC Male to Female
- Surge Capacity: 7.5v
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- GENERAC Maintenance Kit for Centurion 48000-Watts Liquid-Cooled Standby Generators (5658)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67453)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (HL4IMA24C)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- Qvs Surge Protectors