Shop All Extension Cords
Qvs
QVS PC3PX-10WH 3-Outlet 3-Prong 10 ft. Power Extension Cord; White
Mfr # PC3PX-10WH
Zoro # G904011031
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # PC3PX-10WH
- Zoro # G904011031
- UPC # 37229231618
- Country of Origin China
- Category Extension Cords
Description
This power strip provides three 3 prong outlets and extends your existing cable length by 10 ft. . It has an accessory loop for hanging or wall mounting. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.
Specifications- Connectors: AC NEMA 5-15P Male to 3 NEMA 5-15R Female
- Rating: 16AWG / 125vAC / 13Amps / 1625Watts
- Color: White
- Size: 10 ft.
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- HUBBELL Liquidtight Adapter (SAC100)
- SQUARE D Three Phase Transformer, 45 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN45T3H)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- QVS QVS PC3RX-10 3-Outlet 3-Prong 10 ft. Right-Angle Flat Power Extension Cord - Black (PC3RX-10)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- YELLOW JACKET Cord Power Block 2' 12/3 (2882AC)
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- Qvs Extension Cords & Power Strips