Shop All Stereo & Optical Audio Cables
Qvs
QVS CC399FM 8 In. 3.5 mm. Stereo Female to RCA Male Cable
Mfr # CC399FM
Zoro # G703733073
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # CC399FM
- Zoro # G703733073
- UPC # 37229399028
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Features
- Connects 3.5 mm. stereo female to stereo RCA audio
- Coaxial conductor design
- Size - 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE 6""6DS-CPA (256240)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- ERGOTECH 7Flex Dual Monitor Arm (7FLEX-DUAL-ETUS-104)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable (RCA2A-25)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 50 m (TSXSCMCN050)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- Qvs Stereo & Optical Audio Cables