Shop All Stereo & Optical Audio Cables
Qvs
QVS CC399-03 3 ft. 3.5 mm. Stereo Male to RCA Male Speaker Cable
Mfr # CC399-03
Zoro # G803733058
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # CC399-03
- Zoro # G803733058
- UPC # 37229399202
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Features
- Connects 3.5 mm. stereo male to stereo RCA audio
- Coaxial conductor design
- Size - 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable (RCA2A-25)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- Qvs Stereo & Optical Audio Cables