QVS CC2237-06 6 ft. USB-C Male to 3.5 mm Male Audio Active Adapter Cable
Mfr # CC2237-06
Zoro # G303769649
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # CC2237-06
- Zoro # G303769649
- UPC # 37229229172
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Convert any device USB-C port such as smartphone, tablet or computer and connect into any device with 3.5mm stereo audio port. It has built-in chipset that converts digital audio on USB-C port and connect existing headphones or speaker system with 3.5mm connection. Compatible with Samsung S8, BlackBerry Keyone, Motorola Moto Z, iPad Pro 11-inch, iPad Pro 12.9-inch (3rd Gen), 12-inch MacBook, 13-inch MacBook Air with Retina display, 13-inch MacBook Pro, 15-inch MacBook Pro, 21.5-inch iMac, 27-inch iMac, iMac Pro, Mac mini. and other smartphone with USB-C port. The USB Type-C user-friendly reversible connector allows you to connect this adaptor to your USB-C enabled device in any direction.
Compatibility- iPad Pro 11-inch, iPad Pro 12.9-inch (3rd Gen), 12-inch MacBook, 13-inch MacBook Air with Retina display, 13-inch MacBook Pro, 15-inch MacBook Pro, 21.5-inch iMac, 27-inch iMac, iMac Pro, Mac mini
- Connector on First End: 1 x Mini-phone Male Stereo Audio
- Connector on Second End: 1 x Type C Male USB
- Cable Length: 6 ft.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- UPG Upg 45980 Ub12550 - Group 22Nf Sealed Lead Acid Battery (45980)
- DURACELL Rechargeable StayCharged NiMH Batteries, AA, PK4 (DX1500B4N)
- ILC Replacement for Canon Nb-11lh Battery (NB-11LH BATTERY CANON)
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable (RCA2A-25)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- STEREN A/V Cable Blue, 25ft, 1-RCA (254-125BL)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 50 m (TSXSCMCN050)
- BESTLINK NETWARE Stereo(3.5mm)-M/Stereo(2.5mm)-M Speaker/Headset Cable- 1Ft (201419)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- HOMEVISION TECHNOLOGY TygerWire 200-Ft 2-Wire Speaker Cable with 12-AWG (EM6812200)
- Qvs Stereo & Optical Audio Cables