QVS CC2237-03 3 ft. USB-C Male to 3.5 mm Male Audio Active Adapter Cable
Mfr # CC2237-03
Zoro # G803769705
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # CC2237-03
- Zoro # G803769705
- UPC # 37229229165
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Convert any device USB-C port such as smartphone, tablet or computer and connect into any device with 3.5mm stereo audio port. It has built-in chipset that converts digital audio on USB-C port and connect existing headphones or speaker system with 3.5mm connection. Compatible with Samsung S8, BlackBerry Keyone, Motorola Moto Z, iPad Pro 11-inch, iPad Pro 12.9-inch (3rd Gen), 12-inch MacBook, 13-inch MacBook Air with Retina display, 13-inch MacBook Pro, 15-inch MacBook Pro, 21.5-inch iMac, 27-inch iMac, iMac Pro, Mac mini. and other smartphone with USB-C port. The USB Type-C user-friendly reversible connector allows you to connect this adaptor to your USB-C enabled device in any direction.
Compatibility- iPad Pro 11-inch, iPad Pro 12.9-inch (3rd Gen), MacBook 12-inch, MacBook Air with Retina display 13-inch, MacBook Pro 13-inch, MacBook Pro 15-inch, iMac 21.5-inch, iMac 27-inch, iMac Pro, Mac mini
- Connector on First End: 1 x Mini-phone Male Stereo Audio
- Connector on Second End: 1 x Type C Male USB
- Size: 3'
- Weight: 6.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Propped Alarm, Gray (EAX-300 GRAY MC65)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable (RCA2A-25)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- HOSA TECHNOLOGY HOSA TECHNOLOGY HDMI Adaptor with HDMI to DVI-D (NDH445)
- LOREX CAT-6 100 ft. Outdoor Extension Cable (CBL100C6RXU)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 16/265 Strand/0.16mm, Pullbox, 500ft (FWT10G2-712SF)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- Qvs Stereo & Optical Audio Cables