Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Qvs
Apple Lightning to USB Sync/Charge 1.6ft Cable (Discontinued)
Mfr # ACL-05M
Zoro # G4069529
This Product is Discontinued
Key Features
- Length 1.6 ft.
- Cable Type Charger
- For Use With iPhone X, 8/8 Plus, 7/7 Plus, 6s/6s Plus, 6/6 Plus, 5/5s/5c, iPod Touch Gen 6/5, Nano 7, iPad Air, iPad 4 and Mini, USB AC Power Outlet to Charge Your Devices
- Color White
- Connector Type 8 Pin Male to USB Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qvs
- MFR # ACL-05M
- Zoro # G4069529
- UPC # 037229000535
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.6 ft. |
Details
Cable Type | Charger |
For Use With | iPhone X, 8/8 Plus, 7/7 Plus, 6s/6s Plus, 6/6 Plus, 5/5s/5c, iPod Touch Gen 6/5, Nano 7, iPad Air, iPad 4 and Mini, USB AC Power Outlet to Charge Your Devices |
Color | White |
Connector Type | 8 Pin Male to USB Male |
Features | Charge and/or Sync Apple Device |
Standards | Apple MFi Certified |
Item | Apple Lightning-USB Sync/Charge,1.6 ft. |
Description
Apple Lightning-USB Sync/Charge,1.6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.