Shop All Island/Billiard Lights
Quoizel
Zia Integrated LED Satin Gold Island Light
Mfr # PCZIA539SD
Zoro # G806152504
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Length 3.25
- Color Rendering Index 90
- Light Color Warm
- Lumens 2490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCZIA539SD
- Zoro # G806152504
- UPC # 611728345108
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 3.25 |
Cord Length | 8 Ft |
Canopy Size | 4.75 in W x 39.25 in L |
Details
Color Temperature | 3000K |
Color Rendering Index | 90 |
Light Color | Warm |
Lumens | 2490 |
Lumens Per Watt | 85 |
Weight | 14.03 |
Frame Finish | Satin Gold |
Number of Lights | 0 |
Light Bulb Wattage | 31 |
Style | Interior Lighting |
Frame Material | STEEL |
Suggested Use Location | Kitchen |
Shade Type | Clear |
Number of Boxes | 1 |
Features | LED Dimmable |
BULB INCLUDED | Bulb |
Description
As a single-bulb mini pendant or a chic collection of bulbs, Zia features a satin gold finish for an elevated, sought-after look in an array of dining spaces. Clear glass shades offer ample illumination — and ambience. Hang this versatile pendant in a variety of settings, from transitional to modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- ILC Replacement for Osram Sylvania 41840 WFL 12V 75W replacement light bulb lamp (41840 WFL 12V 75W OSRAM SYLVANIA)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Quoizel Island/Billiard Lights