Shop All Island/Billiard Lights
Quoizel
Wynnbrook 6-Light Matte Black Island Light
Mfr # QCH5578MBK
Zoro # G906152251
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Interior Lighting
- Height 16.75
- Frame Finish Matte Black
- Bulb Base Type Candelabra
- Length 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QCH5578MBK
- Zoro # G906152251
- UPC # 611728357781
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 16.75 |
Length | 26.5 |
Width | 36 |
Cord Length | 6 In |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Style | Interior Lighting |
Frame Finish | Matte Black |
Bulb Base Type | Candelabra |
Weight | 11.9 |
Light Bulb Wattage | 60 |
Number of Lights | 6 |
Frame Material | BRASS |
Extension Rods | (2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
Voltage | 120V |
Shade Type | Clear |
Description
Industrial meets glam in Wynnbrook. This three-tiered linear chandelier is highlighted by clean geometric lines, sleek candle sleeves, and elongated clear glass shades. With its versatile styling, Wynnbrook makes a bold statement over any kitchen island or bar area. Choose from two chic finishes: antique nickel or matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ILC Replacement For ADVANCE IZT2S24D35M (IZT2S24D35M)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- DESIGNERS FOUNTAIN Kew Gardens 60 Watt 3 Light Matte Black And Old Satin Brass Linear Pendant (D276M-IS-MB)
- CWI LIGHTING 6 Light IslandPool Table Chandelier With Satin Gold Black Finish (1223P36-6-602)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Quoizel Island/Billiard Lights