Shop All Island/Billiard Lights
Quoizel
Wynnbrook 6-Light Antique Nickel Island Light
Mfr # QCH5578AN
Zoro # G306152271
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Shade Type Clear
- Height 16.75
- Number of Lights 6
- Style Interior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QCH5578AN
- Zoro # G306152271
- UPC # 611728357767
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 16.75 |
Chain Length | 8.00 |
Cord Length | 12 Ft |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Voltage | 120V |
Shade Type | Clear |
Number of Lights | 6 |
Style | Interior Lighting |
Frame Finish | Antique Nickel |
Bulb Base Type | Candelabra |
Light Bulb Wattage | 60 |
Weight | 12.25 |
Frame Material | BRASS |
Suggested Use Location | Kitchen |
Extension Rods | (2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods |
Number of Boxes | 1 |
Description
Industrial meets glam in Wynnbrook. This three-tiered linear chandelier is highlighted by clean geometric lines, sleek candle sleeves, and elongated clear glass shades. With its versatile styling, Wynnbrook makes a bold statement over any kitchen island or bar area. Choose from two chic finishes: antique nickel or matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- ILC Replacement for Viva TLE 22 Veb82122 22W 120v (TLE 22 VEB82122 22W 120V VIVA)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Quoizel Island/Billiard Lights