Shop All Sconces
Quoizel
Winter Wall Sconce
Mfr # PCWR8506C
Zoro # G606151981
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6
- Width 6
- Dimmable Yes
- Fixture Voltage 120v
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 6 |
Width | 6 |
Length | 12 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Polished Chrome |
Item | Wall Sconce |
Glass Color | Chrome |
Lamp Included | Yes |
Lamp Type | Integrated LED |
Lighting Certification | ETL |
Housing Material | Steel |
Fixture Wattage | 16 |
Standards | ETL Listed |
FINISH | Polished Chrome |
Description
Inspired by delicate sheets of ice, the Winter collection is intense and dramatic. The integrated LED technology runs across the full length of the fixture, showcasing the unique crackling effect of the glass. Keeping with the contemporary style, the backplate and side brackets are finished in a glossy polished chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn Wa-04200 replacement light bulb lamp (WA-04200 WELCH ALLYN)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- AUGE LIGHT Auge Light 10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch (AGSENGY2201)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- Quoizel Sconces