Shop All Vanity Lights
Quoizel
Winter Bath Bar
Mfr # PCWR8524C
Zoro # G806152023
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 5
- Width 24
- Housing Finish Polished Chrome
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCWR8524C
- Zoro # G806152023
- UPC # 611728289556
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5 |
Width | 24 |
Diameter | 24 |
Depth (In) | 3.75 |
Description
Inspired by delicate sheets of ice, the Winter collection is intense and dramatic. The integrated LED technology runs across the full length of the fixture, showcasing the unique crackling effect of the glass. Keeping with the contemporary style, the backplate and side brackets are finished in a glossy polished chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M1500Mltac5M (M1500MLTAC5M)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- Quoizel Vanity Lights