Shop All Vanity Lights
Quoizel
Winston Vanity Light
Mfr # WTN8632MBK
Zoro # G506152705
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 9
- Width 32
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WTN8632MBK
- Zoro # G506152705
- UPC # 611728332283
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 32 |
Diameter | 32 |
Depth (In) | 8 |
Details
Item | Vanity Light |
Color | Black |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Winston |
Shade Material | Steel |
Housing Material | STEEL |
Standards | ETL Listed |
Lamp Included | No |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Dimmable | Yes |
Application | Home Lighting |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Indoor or Outdoor | Indoor |
Description
A simple yet eye-catching silhouette defines Winston bath lights. Clear seeded glass globes are attached to a round Matte Black backplate with an intricate steel loop design. Add vintage filament light bulbs to the exposed light sockets to achieve true industrial style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- ILC Replacement for GE General Electric G.E F24w/t5/841/eco replacement light bulb lamp (F24W/T5/841/ECO GE GENERAL ELECTRIC G.E)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Hollister Vanity Light (HS8603C)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- LALIA HOME 3 Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Brushed Nickel (LHV-1006-BN)
- Quoizel Vanity Lights