Shop All Track Lighting Fixtures
Quoizel
Winside Track Light
Mfr # WNS1405WT
Zoro # G206149807
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 10.75
- Color Temperature 3000K
- Color Bronze
- Finish Western Bronze
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # WNS1405WT
- Zoro # G206149807
- UPC # 611728288900
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 10.75 |
Diameter | 5 |
Width | 5 |
Details
Color Temperature | 3000K |
Item | Track Light |
Color | Bronze |
Finish | Western Bronze |
Lamp Included | Yes |
Lamp Type | Integrated LED |
Includes | Installation Guide |
Fixture Wattage | 25 |
Voltage | 120v |
Lumens | 2600 |
Dimmable | No |
Color Rendering Index | 80 |
Material | Steel |
Description
The functionality of the Winside Track Light combines great style with versatility. The pivoting heads are finished in western bronze to match the circular base and work perfectly with the trim surrounding the etched glass shades. The integrated LED technology is in line with today’s lighting solutions making this a great addition to your home’s décor. Also available in a matching flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), Brght Coat Gold, 10"OD x 3 1/2"ID x 3/4"P (CMP10ATBGL)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- QUOIZEL Cambria Track Light (CMA1405BN)
- ELCO LIGHTING Single Circuit Track (EP008W)
- GLOBE ELECTRIC Globe Electric 216846 4-Light Champagne Halogen Track Lighting Bar (216846)
- SATCO NUVO Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture (65/571)
- LIONEL Lionel LNL12043 Fastrack O48 Curved Track (LNL12043)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- NICOR LIGHTING Nicor Lighting 10997WH 3 Light 4 Ft. White Track Pack (10997WH)
- Quoizel Track Lighting Fixtures