Shop All Table Lamps
Quoizel
Whispering Wood Table Lamp
Mfr # AG711TVA
Zoro # G906150486
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Material Resin
- Finish Valiant Bronze
- Color Bronze
- Weight 9.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # AG711TVA
- Zoro # G906150486
- UPC # 611728145012
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 17 |
Depth | 17 |
Length | 25 |
Overall Width | 17 |
Details
Material | Resin |
Finish | Valiant Bronze |
Color | Bronze |
Weight | 9.72 |
Bulb Type | Incandescent |
Item | Table Lamp |
Includes | Installation Guide |
Bulbs Included | No |
Application | Home Lighting |
Voltage | 120v |
Maximum Wattage | 75 |
Bulb Base Type | Medium |
Features | Products that use natural materials are perfect for those seeking the aesthetics of natural variations. Due to its authenticity, the material may vary from pictured items. Glass color in Tiffany lighting products vary in color. No two pieces are iden |
Standards | ETL Listed |
FINISH | Valiant Bronze |
Description
This unusual Tiffany style lamp is made of the finest creamy white art glass. The outstretched branch design on the shade is accented with genuine Agate stones. Each stone is hand selected for quality and size cut in half placed in a tumbler for 72 hours to make smooth and round and is then hand polished to a deep sheen. The branch motif is cleverly echoed in the base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- AMERICAN RED CROSS Hands Free Light, LED, 5.50" L (ARCBB300W-SNG)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- CREEKWOOD HOME 10.24-in. Traditional Mini Round Rock Table Lamp, Blue, 2PK (CWT-2017-BL-2PK)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- ALL THE RAGES All the Rages LT2065-BLK Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade; Black (LT2065-BLK)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- Quoizel Table Lamps