Shop All Outdoor Flushmount Lights
Quoizel
Westover 2-Light Western Bronze Outdoor Flush Mount
Mfr # WVR1612WT
Zoro # G706150464
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Width 12
- Lamp Included No
- Length 4
- Housing Finish Western Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR1612WT
- Zoro # G706150464
- UPC # 611728320501
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 |
Length | 4 |
Dia. (In.) | 12 |
Details
Lamp Type | Incandescent |
Lamp Included | No |
Housing Finish | Western Bronze |
Max. Fixture Wattage | 40 |
Housing Color | Bronze |
Watts | 40 |
Includes | Installation Guide |
Lighting Certification | ETL |
Housing Material | Steel |
Voltage | 120v |
Standards | ETL Listed |
Fixture Housing Color | Bronze |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 SMKDL 25W (AT19/SMK/VG/LED)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Harwich 10in Outdoor Flush Mount Bronze (T0143)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- DALS Round LED Step Light (LEDSTEP004D-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- Quoizel Outdoor Flushmount Lights