Shop All Outdoor Flushmount Lights
Quoizel
Westover 2-Light Stainless Steel Outdoor Flush Mount
Mfr # WVR1612SS
Zoro # G606149827
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Included No
- Housing Material Stainless Steel
- Lighting Certification ETL
- Voltage 120v
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR1612SS
- Zoro # G606149827
- UPC # 611728320518
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 |
Dia. (In.) | 12 |
Length | 4 |
Details
Lamp Included | No |
Housing Material | Stainless Steel |
Lighting Certification | ETL |
Voltage | 120v |
Watts | 40 |
Housing Finish | Stainless Steel |
Standards | ETL Listed |
Lamp Type | Incandescent |
Fixture Housing Color | Silver |
Includes | Installation Guide |
Housing Color | Silver |
Max. Fixture Wattage | 40 |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- Quoizel Outdoor Flushmount Lights