Shop All Outdoor Wall Lights
Quoizel
Westover 2-Light Industrial Bronze Outdoor Wall Lantern
Mfr # WVR8409IZ
Zoro # G606150526
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 9
- Length 22.75
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR8409IZ
- Zoro # G606150526
- UPC # 611728321171
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 |
Length | 22.75 |
Dia. (In.) | 9 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 60 |
Finish | Industrial Bronze |
Glass Color | Bronze |
Standards | ETL Listed |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Housing Material | Brass |
Fixture Wattage | 60 |
Lamp Included | No |
FINISH | Industrial Bronze |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 45br30/fl55/ll replacement light bulb lamp (45BR30/FL55/LL PHILIPS)
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- QUOIZEL Chancellor 4-Light Mystic Black Outdoor Wall Lantern (CCR8412K)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8407EK)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- Quoizel Outdoor Wall Lights