Shop All Outdoor Wall Lights
Quoizel
Westover 2-Light Earth Black Outdoor Wall Lantern
Mfr # WVR8409EK
Zoro # G606150533
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 9
- Length 22.75
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR8409EK
- Zoro # G606150533
- UPC # 611728321188
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 |
Length | 22.75 |
Dia. (In.) | 9 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 60 |
Finish | Earth Black |
Glass Color | Black |
Lamp Type | Incandescent |
Lamp Included | No |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Housing Material | Steel |
Standards | ETL Listed |
FINISH | Earth Black |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- QUOIZEL Ward Outdoor Wall Lantern (WAR8406GZ)
- QUOIZEL Westover 2-Light Industrial Bronze Outdoor Wall Lantern (WVR8409IZ)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- Quoizel Outdoor Wall Lights