Shop All Outdoor Flushmount Lights
Quoizel
Westover 2-Light Earth Black Outdoor Flush Mount
Mfr # WVR1612EK
Zoro # G406149843
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Standards ETL Listed
- Width 12
- Lamp Included No
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR1612EK
- Zoro # G406149843
- UPC # 611728299722
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 |
Length | 4 |
Dia. (In.) | 12 |
Details
Includes | Installation Guide |
Standards | ETL Listed |
Lamp Included | No |
Watts | 40 |
Housing Color | Black |
Max. Fixture Wattage | 40 |
Lamp Type | Incandescent |
Housing Finish | Earth Black |
Voltage | 120v |
Housing Material | Steel |
Lighting Certification | ETL |
Fixture Housing Color | Black |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD MASTER Floodlight Base, 120V, Plastic, Green (0430)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Chatham 13in Outdoor Flush Mount Black (T0144)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266673 Halloween Burst LED Light; Orange (266673)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- Quoizel Outdoor Flushmount Lights