Shop All Outdoor Flushmount Lights
Quoizel
Westover 2-Light Antique Brass Outdoor Flush Mount
Mfr # WVR1612A
Zoro # G806149740
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Lamp Included No
- Dia. (In.) 12
- Housing Color Brass
- Housing Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # WVR1612A
- Zoro # G806149740
- UPC # 611728299715
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 12 |
Length | 4 |
Width | 12 |
Details
Lamp Type | Incandescent |
Lamp Included | No |
Housing Color | Brass |
Housing Finish | Antique Brass |
Housing Material | Brass |
Lighting Certification | ETL |
Includes | Installation Guide |
Max. Fixture Wattage | 40 |
Watts | 40 |
Voltage | 120v |
Standards | ETL Listed |
Fixture Housing Color | Brass |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cylinder Lens Collection White 6-Inch Square Cylinder Cover (P860047-030)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Mission 10in Outdoor Light Bronze (OW37293BBZ)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- INTENSE Fiberglass In-Ground Well Light with Grill, Bronze (IN1526393)
- Quoizel Outdoor Flushmount Lights