Shop All Outdoor Wall Lights
Quoizel
Westover 1-Light Western Bronze Outdoor Wall Lantern
Mfr # WVR8405WT
Zoro # G806150487
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 5
- Length 14.25
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # WVR8405WT
- Zoro # G806150487
- UPC # 611728314005
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 |
Length | 14.25 |
Dia. (In.) | 5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Western Bronze |
Glass Color | Bronze |
Housing Material | Steel |
Fixture Wattage | 100 |
Standards | ETL Listed |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Lamp Included | No |
FINISH | Western Bronze |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- ILC Replacement for Viqua 602854 replacement light bulb lamp (602854 VIQUA)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406K)
- QUOIZEL Infinger Outdoor Wall Lantern (INF8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- Quoizel Outdoor Wall Lights