Shop All Post Lighting
Quoizel
Westover 1-Light Western Bronze Outdoor Post Lantern
Mfr # WVR9007WT
Zoro # G006150584
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Western Bronze
- Glass Color Bronze
- Dia. (In.) 7
- Bulb Primary Application Home Lighting
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR9007WT
- Zoro # G006150584
- UPC # 611728314036
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 7 |
Width | 7 |
Length | 20.5 |
Details
Item | Outdoor Post Lantern |
Finish | Western Bronze |
Glass Color | Bronze |
Bulb Primary Application | Home Lighting |
Standards | ETL Listed |
Voltage | 120v |
Bulb Type | Incandescent |
Housing Material | Steel |
Lamp Included | No |
Bulb Base Type | Medium Base |
Dimmable | Yes |
Indoor/Outdoor Usage | Outdoor |
Watts | 150 |
Max. Wattage | 150 |
Includes | Installation Guide |
Color | Bronze |
FINISH | Western Bronze |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse Shade (RWHS14-GA)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- ILC Replacement for Light Bulb / Lamp Lr58060 40-watt replacement light bulb lamp (LR58060 40-WATT LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- Quoizel Post Lighting