Shop All Outdoor Semi-Flushmount Lights
Quoizel
Westover 1-Light Western Bronze Outdoor Hanging Lantern
Mfr # WVR1907WT
Zoro # G006150355
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Width 7
- Height 20.75
- Shade Material Clear Beveled
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR1907WT
- Zoro # G006150355
- UPC # 611728314029
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 7 |
Height | 20.75 |
Chain Length | 8 |
Canopy Size | 5.00 in W x 5.00 in L |
Relative Size | Large |
Cord Length | 12 ft |
Details
Finish | Bronze |
Shade Material | Clear Beveled |
Style | Exterior Lighting |
Frame Material | STEEL |
Weight | 11 |
Number of Lights | 1 |
Bulb Base Type | Medium |
Light Bulb Wattage | 150 |
FINISH | Western Bronze |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX L4 1.1Klm Unv 4K W Cd1 U, 4Iled (ILED-LD5-11-W-UNV-L840-CD1-U)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK85)
- DABMAR LIGHTING Fixture, Post Top, 102, B, Cast, Aluminum (GM102-B)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights