Shop All Outdoor Wall Lights
Quoizel
Westover 1-Light Stainless Steel Outdoor Wall Lantern
Mfr # WVR8405SS
Zoro # G206150469
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 5
- Length 14.25
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR8405SS
- Zoro # G206150469
- UPC # 611728313947
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 |
Length | 14.25 |
Dia. (In.) | 5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Stainless Steel |
Glass Color | Silver |
Housing Material | Stainless Steel |
Fixture Wattage | 100 |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Lamp Included | No |
Standards | ETL Listed |
FINISH | Stainless Steel |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7309 replacement light bulb lamp (S7309 SATCO)
- ILC Replacement for Lumapro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT LUMAPRO)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- ILC Replacement for Osram Sylvania UPC 046135547263 replacement light bulb lamp (UPC 046135547263 OSRAM SYLVANIA)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406K)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- QUOIZEL Infinger Outdoor Wall Lantern (INF8409EK)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Quoizel Outdoor Wall Lights