Shop All Outdoor Wall Lights
Quoizel
Westover 1-Light Earth Black Outdoor Wall Lantern
Mfr # WVR8405EK
Zoro # G406150450
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 5
- Length 14.25
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR8405EK
- Zoro # G406150450
- UPC # 611728286449
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 |
Length | 14.25 |
Dia. (In.) | 5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Earth Black |
Glass Color | Black |
Lamp Type | Incandescent |
Lamp Included | No |
Housing Material | Steel |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Standards | ETL Listed |
FINISH | Earth Black |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- ILC Replacement For LIGHT BULB LAMP, KULKA 15482S (KULKA 1548.2S)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406PN)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406K)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- Quoizel Outdoor Wall Lights