Shop All Post Lighting
Quoizel
Westover 1-Light Earth Black Outdoor Post Lantern
Mfr # WVR9106EK
Zoro # G606150595
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Earth Black
- Glass Color Black
- Voltage 120v
- Width 7.5
- Dia. (In.) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR9106EK
- Zoro # G606150595
- UPC # 611728314050
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7.5 |
Dia. (In.) | 7.5 |
Length | 16 |
Details
Item | Outdoor Post Lantern |
Finish | Earth Black |
Glass Color | Black |
Voltage | 120v |
Dimmable | Yes |
Bulb Base Type | Medium Base |
Watts | 150 |
Lamp Included | No |
Color | Black |
Bulb Primary Application | Home Lighting |
Includes | Installation Guide |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Steel |
Max. Wattage | 150 |
Bulb Type | Incandescent |
Standards | ETL Listed |
FINISH | Earth Black |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Quoizel Post Lighting