Shop All Outdoor Wall Lights
Quoizel
Westover 1-Light Earth Black Outdoor Lantern
Mfr # WVR8305EK
Zoro # G606150380
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 5.75
- Length 10
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR8305EK
- Zoro # G606150380
- UPC # 611728357590
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.75 |
Length | 10 |
Dia. (In.) | 5.75 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Earth Black |
Glass Color | Black |
Standards | ETL Listed |
Lamp Type | Incandescent |
Housing Material | Steel |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Lamp Included | No |
FINISH | Earth Black |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework and clear glass panels provide an unobstructed view of the lantern's sleek interior. Use the Westover wall lantern in pairs to flank a door or on its own for an asymmetrical look. A matte black finish isn’t just attractive — it withstands the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- LEVITON LAMP SOCKETS SIGN RECEPT PKD (9885)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Infinger Outdoor Wall Lantern (INF8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- Quoizel Outdoor Wall Lights