Shop All Outdoor Semi-Flushmount Lights
Quoizel
Westover 1-Light Earth Black Outdoor Hanging Lantern
Mfr # WVR1907EK
Zoro # G906150356
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 7
- Width 7
- Height 20.75
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR1907EK
- Zoro # G906150356
- UPC # 611728286463
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 7 |
Width | 7 |
Height | 20.75 |
Chain Length | 8 |
Canopy Size | 5.00 in W x 1.00 in L |
Cord Length | 12 ft |
Relative Size | Large |
Details
Voltage | 120V |
Finish | Black |
Number of Lights | 1 |
Frame Material | STEEL |
Bulb Base Type | Medium |
Shade Material | Clear Beveled |
Style | Exterior Lighting |
Weight | 11 |
FINISH | Earth Black |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Transformer, T300, SUB, SS, Mag, 300W SUB (LVT300-SUB/SS)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F6T5/Blb (F6T5/BLB)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- SATCO Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK (S11423)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- TROY Owings Mill Lantern (F9467-TBK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights