Shop All Post Lighting
Quoizel
Westover 1-Light Antique Brass Outdoor Post Lantern
Mfr # WVR9007A
Zoro # G906150530
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Glass Color Brass
- Bulb Type Incandescent
- Bulb Base Type Medium Base
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WVR9007A
- Zoro # G906150530
- UPC # 611728299777
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7 |
Dia. (In.) | 7 |
Length | 20.5 |
Details
Item | Outdoor Post Lantern |
Finish | Antique Brass |
Glass Color | Brass |
Bulb Type | Incandescent |
Bulb Base Type | Medium Base |
Standards | ETL Listed |
Color | Brass |
Housing Material | Brass |
Watts | 150 |
Bulb Primary Application | Home Lighting |
Max. Wattage | 150 |
Features | Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish. |
Lamp Included | No |
Includes | Installation Guide |
Dimmable | Yes |
Voltage | 120v |
Indoor/Outdoor Usage | Outdoor |
FINISH | Antique Brass |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Quoizel Post Lighting