Shop All Vanity Lights
Quoizel
Westcap Vanity Light
Mfr # WCP8603C
Zoro # G806152252
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Other
- Length 6.75
- Width 22.5
- Housing Finish Polished Chrome
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WCP8603C
- Zoro # G806152252
- UPC # 611728271384
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 6.75 |
Width | 22.5 |
Diameter | 22.5 |
Depth (In) | 5 |
Details
Color | Other |
Item | Vanity Light |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Westcap |
Shade Material | Steel |
Housing Material | STEEL |
Lighting Certification | ETL |
Lamp Included | No |
Standards | ETL Listed |
Fixture Wattage | 60 |
Dimmable | Yes |
Bulb Base Type | T4 |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Includes | Installation Guide |
Description
With a unique glass pattern and simple base, the Westcap bath collection is contemporary with a twist. The beautiful waving pattern of the thick clear glass is accented by the sandblasting on the inside. The satiny Brushed Nickel completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- ILC Replacement for Eiko Sp105/41/med Coil-twist-spiral replacement light bulb lamp (SP105/41/MED COIL-TWIST-SPIRAL EIKO)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- QUOIZEL Winston Vanity Light (WTN8632MBK)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Trafalgar 4-Light Matte Black Vanity Light (TRF8633MBK)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- Z-LITE Cetynia 1 Light Vanity, Chrome & Matte Opal (3011-1V-LED)
- Quoizel Vanity Lights