Shop All Pendants
Quoizel
West End Mini Pendant
Mfr # TF1541VB
Zoro # G906152770
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 8.5
- Width 6
- Lamp Type Incandescent
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.5 |
Width | 6 |
Diameter | 6 |
Details
Color | Bronze |
Housing Finish | Vintage Bronze |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 1 |
Collection Name | West End |
Shade Material | Steel |
Item | Mini Pendant |
Watts | 100 |
Fixture Wattage | 100 |
Includes | Installation Guide |
Description/Special Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Material | RESIN |
Lamp Included | No |
Standards | ETL Listed |
Dimmable | Yes |
FINISH | Vintage Bronze |
Description
The earthy style of the West End Collection is a great way to bring the drama of Tiffany art glass into a more rustic or contemporary room setting. The hand cut iridescent art glass is arranged in a soft geometric pattern and features the rich color palette of an Indian summer. Simply breathtaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Lantern, Industrial, LED, 413/159 lm (9415-002-245)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21353-12PK)
- HALO H4 4-Inch Led Series (EL406940)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- QUOIZEL Dazzle Integrated LED Soft Gold Pendant (PCDZ2812SGD)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- QUOIZEL Graves Pendant (PCGVS2824MBK)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-020)
- Quoizel Pendants