Shop All Flushmount Lights
Quoizel
West End Flush Mount
Mfr # TF1400SVB
Zoro # G506152231
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Vintage Bronze
- Length 6
- Width 17
- Lamp Type Incandescent
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TF1400SVB
- Zoro # G506152231
- UPC # 611728192115
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 |
Width | 17 |
Diameter | 17 |
Depth (In) | 17 |
Overall Width (In) | 17 |
Details
Housing Finish | Vintage Bronze |
Lamp Type | Incandescent |
Voltage | 120v |
Watts | 75 |
Dimmable | Yes |
Glass Color | Bronze |
Item | Flush Mount |
Color | Bronze |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Lamp Included | No |
Lighting Certification | ETL |
Housing Material | Steel |
Includes | Installation Guide |
Standards | ETL Listed |
Fixture Wattage | 75 |
Bulb Base Type | Medium Base |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
FINISH | Vintage Bronze |
Description
The earthy style of the West End Collection is a great way to bring the drama of Tiffany art glass into a more rustic or contemporary room setting. The hand cut iridescent art glass is arranged in a soft geometric pattern and features the rich color palette of an Indian summer. Simply breathtaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- ILC Replacement for Light Bulb / Lamp F20t12/350bl replacement light bulb lamp (F20T12/350BL LIGHT BULB / LAMP)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- SATCO 25Watt LED Flame Bulb, T19, Medium Base, 120 Volts (S29806)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- QUOIZEL Verge Flush Mount (VRG1605W)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- Quoizel Flushmount Lights