Shop All Floor Lamps
Quoizel
West End Floor Lamp
Mfr # TF9320BB
Zoro # G306149493
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.5
- Weight 23.6
- Material Resin
- Finish Brushed Bullion
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TF9320BB
- Zoro # G306149493
- UPC # 611728056240
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 59.5 |
Details
Weight | 23.6 |
Material | Resin |
Finish | Brushed Bullion |
Bulb Type | Incandescent |
Collection | West End |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Bulb Base Type | Medium |
Standards | ETL Listed |
FINISH | Brushed Bullion |
Description
The earthy style of the West End Collection is a great way to bring the drama of Tiffany art glass into a more rustic or contemporary room setting. The hand cut iridescent art glass is arranged in a soft geometric pattern and features the rich color palette of an Indian summer. Simply breathtaking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- COAST CUTLERY HZ050 Safety-Rated Flashlight (HZ050)
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Stephen Floor Lamp (TF885F)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- GLOBE ELECTRIC Globe Electric 221827 71 in. LED Torchiere Floor Lamp (221827)
- Quoizel Floor Lamps