Shop All Outdoor Flushmount Lights
Quoizel
Ward Outdoor Flush Mount
Mfr # WAR1612GZ
Zoro # G906149398
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed
- Width 12.25
- Lamp Included No
- Includes Installation Guide
- Fixture Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WAR1612GZ
- Zoro # G906149398
- UPC # 611728309360
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12.25 |
Dia. (In.) | 12.25 |
Length | 5.75 |
Details
Standards | ETL Listed |
Lamp Included | No |
Includes | Installation Guide |
Fixture Housing Color | Bronze |
Watts | 60 |
Housing Color | Bronze |
Voltage | 120v |
Max. Fixture Wattage | 60 |
Housing Material | Steel |
Housing Finish | Gilded Bronze |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Description
Rippled glass evokes the movement and serenity of water in Ward, a collection of wall and post lanterns ideal for coastal landscapes. The hanging wall lanterns bring a modern farmhouse design while posts, installed at regular interviews, welcome visitors with pomp and circumstance. A gilded bronze finish is equal parts classic and rustic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- ILC Replacement for Target Tech Streamline Mini Strobe replacement light bulb lamp (STREAMLINE MINI STROBE TARGET TECH)
- TCP LED, 4W G16, DIM, 2700K E26, Frost, Globe (LED4E26G1627KF)
- ILC Replacement for Westinghouse 03908 replacement light bulb lamp (03908 WESTINGHOUSE)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- VAXCEL Delano 9in Outdoor Light Bronze (T0316)
- Quoizel Outdoor Flushmount Lights