Shop All Post Lighting
Quoizel
Wakefield Outdoor Post Lantern
Mfr # WKF9011EK
Zoro # G406149829
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Earth Black
- Glass Color Black
- Lamp Included No
- Bulb Base Type Candelabra Base
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WKF9011EK
- Zoro # G406149829
- UPC # 611728288160
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 10.75 |
Length | 19.25 |
Width | 10.75 |
Details
Item | Outdoor Post Lantern |
Finish | Earth Black |
Glass Color | Black |
Lamp Included | No |
Bulb Base Type | Candelabra Base |
Watts | 60 |
Voltage | 120v |
Dimmable | Yes |
Includes | Installation Guide |
Bulb Type | Incandescent |
Bulb Primary Application | Home Lighting |
Max. Wattage | 60 |
Color | Black |
Standards | ETL Listed |
Housing Material | Composite |
Indoor/Outdoor Usage | Outdoor |
FINISH | Earth Black |
Description
Arts and Crafts design meets vintage styling in the Wakefield collection. This well-appointed addition to Coastal Armour by Quoizel features an earth black or white lustre finish that is rust-proof and fade-resistant. The collection features a frame within a frame for visual depth, as well as clear seedy glass panels and a tiered roof. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting 71642 replacement light bulb lamp (71642 VENTURE LIGHTING)
- KILLARK Adapter Plate (VBA)
- SATCO 8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120- (S8749)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- QUOIZEL Infinger Outdoor Post Lantern (INF9009EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- Quoizel Post Lighting